SMC VALVES KRL06-01S Elbow, 6 mm Size

Item: AK8NUR
Model: KRL06-01S
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3.25 /unit (ex. VAT)
This product can only be shipped in multiples of 26
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Elbow

Shipping Information

Height (cm) 3.81
Length (cm) 7.62
Width (cm) 5.08
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site