SMC VALVES DL06-01 Elbow, 6 mm Size

Item: AL3NMB
Model: DL06-01
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.65 /unit (ex. VAT)
This product can only be shipped in multiples of 18
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Elbow

Shipping Information

Height (cm) 3.81
Length (cm) 7.62
Width (cm) 5.08
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site