-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Socket Head Male Adapter |
|---|---|
| Application | Air, Non-Potable Water |
| Basic Material | Plastic |
| Body Material | Polybutylene Terephthalate |
| Color | Gray |
| Compatible Tube Material | FEP, Nylon, PFA, Polyurethane, Soft Nylon |
| Connection Type | Tube x Male BSPT |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Dia. | 8 mm |
| Fitting Side B Connection Type | MBSPT |
| Fitting Side B Pipe Size | 3/8" |
| Hex Size | 6 mm |
| Includes Pre-applied Thread Sealant | Yes |
|---|---|
| Maximum Operating Pressure | 145 psi |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | 41°F |
| Overall Length | 20.6875 mm |
| Pipe Size | 3/8" |
| Release Type | Button |
| Specific Fitting Shape | Straight Adapter |
| System Of Measurement | Imperial/Metric |
| Temp. Range | +23°F to +140°F |
| Tube Size | 8 mm |
| Standards | JIS B0203, ROHS |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 1.78 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | SG |
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)