SMC VALVES CRB1BW80S-PS Rotary Actuator, 80 mm Size

Item: AN4YBG
Model: CRB1BW80S-PS
Check Availability
In Stock

Get it by Tuesday, Mar 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$40.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Rotary Actuator

Shipping Information

Height (cm) 7.62
Length (cm) 11.43
Width (cm) 7.62
Weight (kg) 1.125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site