-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Actuator |
|---|---|
| Angle Of Rotation | 270° |
| Body Size | 63 mm |
| Cushion Type | Rubber Bumper |
| Max. Axial Force | 340N |
| Max. Radial Force | 390N |
| Mount Type | Basic |
|---|---|
| Operating Pressure Range | 0.15 MPa to 1 MPa |
| Operating Temp. Range | 5°C to 60°C |
| Port 1 Size/type | 1/8" Female BSPT |
| Rotation Speed Range | 0.1 sec. to 1 sec./90° |
| Shaft Type | Double Shaft |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.62 |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)