-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mount |
|---|---|
| Auto Switches | F8P |
| Cylinder (tube) Inner Diameter (?) | 6 |
| Cylinder Operation Method | Double Acting |
| Lead Wire Length (m) | 3m |
| Main Body Shape | Block Shape |
| Operating Pressure | 0.15 MPa to 0.7 MPa |
|---|---|
| Operating Temp. | -10°C to +70°C |
| Rod Operation Method | Double Rod |
| Rod Tip Shape | Female Rod End |
| Stroke | 10 mm |
| The No. Of The Switches | 2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)