-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mount |
|---|---|
| Bore Dia. | 10 mm |
| Compact Cylinder Type | Standard |
| Cushion Type | Not Available |
| Cylinder Series | CU Series |
| Included Options | Switch Ready, Magnetized |
| Max. Operating Pressure | 0.7 MPa |
| Min. Operating Pressure | 0.1 MPa |
| Mounting Type | Basic |
| Operating Pressure Range | 0.1 MPa to 0.7 MPa |
| Operating Temp. Range | -10°C to +60°C |
| Overall Height | 22 mm |
|---|---|
| Overall Length | 38.5 mm |
| Overall Width | 13.5 mm |
| Piston Action | Double Acting |
| Port Size | M3 x 0.5 |
| Pull Force At 100 Psi | 35.18N |
| Push Force At 100 Psi | 54.97N |
| Rod Size/thread | M5 x 0.8 Female ISO |
| Rod Type | Single Rod |
| Series | CUJ Series |
| Stroke | 4 mm |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)