-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | PVC |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | PVC |
| Connection Gender - Side 1 | Male |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type | FNPT x MNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Water |
| Handle | Wedge |
| Handle Material | PVC |
| Handle Type | Wedge |
| Max. Pressure | 125 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
|---|---|
| Max. Pressure (cwp) | 125 psi |
| Media Temp. Range | 20°F to 140°F |
| Nominal Valve Size | 1/4" |
| Nsf Certifications For Food And Drinking Water | NSF 51 |
| Number Of Pieces | 1 |
| Overall Length | 2.18" |
| Pipe Size | 1/4" |
| Port | Full |
| Pressure For Water | 125 psi WOG |
| Seal Material | Buna N |
| Seat Material | Buna-N |
| Standards | Nsf Std 51 |
| Stem Material | PVC |
| Stem Type | Self Lubricating |
| Temp. Range | +20°F to +140°F |
| Valve Body Style | Straight |
| Valve Construction | One-Piece |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 8.89 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)