-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handle Assembly |
|---|---|
| Accessory Type | Toilets And Urinal |
| Fits Brand | Sloan |
| For Use With | Regal Flushometers |
| For Use With Category | Toilets And Urinals |
| For Use With Grainger Item Number | 2VEG4 |
|---|---|
| Includes | Handle, Socket, Seal, Gasket |
| Material | Brass |
| Product Type | Handle Assembly |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.32 |
| HS Code | 8481903000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.234 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)