-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handle Assembly |
|---|---|
| Fits Brand | Sloan |
| For Use With Category | Toilets And Urinals |
| For Use With Mfr. Model Number | 3012406, 3012415, 3912425, 3912555, 3912626, 3912629, 3912641, 3912664, 3912685, 3912697T |
| Material | Brass |
|---|---|
| Part Type | Handle |
| Product Type | Flushometers |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)