-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Showerhead |
|---|---|
| Ada Compliant | No |
| Cec Compliant | Non Cec Compliant |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Face Dia. | 2 1/2" |
| Face Shape | Circle |
| Features | Spring Loaded, Self-Cleaning Spray Disk To Prevent Particle Clogging, Saves Up To 20% Or More Water Depending On Length Of Shower, Universal Ball Joint With Thumb Screw Volume Control, Fast Drain Feature To Prevent Residual Slow Dripping |
| Fixed Showerhead Flow Rate | 2.5 GPM |
| Fixed Showerhead Thickness | 4 1/2" |
| Fixed Showerhead Width | 2 1/2" |
| Flow Rate | 2.5 GPM |
| Handheld Showerhead Flow Rate | 2.5 GPM |
| Handle Included | No |
| Head Material | Brass |
| Includes | Universal Ball Joint With Thumb Screw Volume Control |
| Includes Fixed Showerhead | Yes |
| Includes Handheld Showerhead | No |
| Includes Handle | No |
| Includes Trim Plate | No |
|---|---|
| Includes Tub Spout | No |
| Includes Valve | No |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 3 yrs. |
| Material | Brass |
| Material Of Construction | Brass |
| Max. Flow | 2.5 GPM |
| Series | ACT-O-MATIC Series |
| Showerhead Function | Single |
| Showerhead Material | Brass |
| Showerhead Shape | Cylinder |
| Showerhead Spray Pattern | Regular |
| Showerhead Type | Wall Mounted |
| Spray Pattern | Regular |
| Trim Finish | Polished Chrome |
| Type | Wall Mount |
| Valve Type | Pressure Balance |
| Standards | ANSI/ASME A112.18.1M, CSA B125 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 9.65 |
| HS Code | 8481801050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)