-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shower Head |
|---|---|
| Features | Spring Loaded, Self Cleaning Spray Disk To Prevent Particle Clogging, Cone-Within-A-Cone Spray Pattern For Total Body Coverage, Universal Ball Joint With Thumb Screw Volume Control |
| Finish | Polished Chrome |
| Flow Rate | 2 GPM |
|---|---|
| Product Line | Act-O-Matic |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 6.35 |
|---|---|
| Weight (kg) | 0.6044 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)