-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Repair Kit |
|---|---|
| Accessory Type | 1.6 GPF |
| Fits Brand | Sloan |
| For Flush Valve Type | Manual |
| For Use With | Royal Flush Valves |
|---|---|
| For Use With Category | Toilets |
| Part Type | Diaphragm |
| Product Type | Flushometers |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.38 |
| HS Code | 8481905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1912 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)