-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Urinal Piston Repair Kit With Seat |
|---|---|
| Accessory Type | Piston Assembly |
| For Use With | Naval Flushometers |
| Material | Plastic, Rubber |
|---|---|
| Part Type | Piston |
| Product Type | Flushometers |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.95 |
| HS Code | 7419995010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2169 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)