-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transport Drum |
|---|---|
| Body Color | Black |
| Body Material Gauge | 18 ga. |
| Body Thickness | 1.2 mm |
| Bottom Material Gauge | 18 ga. |
| Closure Type | Bolt Ring |
| Color | Black, White |
| Cover Color | White |
| Cover Material | Carbon Steel |
| Drum Closure | Bolt Ring |
| Drum Head Type | Open Head |
| Drum Material | Steel |
| For Holding | Liquids, Solids |
| Gasket Material | EPDM |
| Gauge | 16 ga, 20 ga. |
| Head Type | Open |
| Inside Dia. | 22 1/2" |
|---|---|
| Interior Coating | Rust Inhibitor |
| Interior Lining | Unlined With Rust Inhibitor |
| Load Capacity | 957 lbs. |
| Material | Carbon Steel |
| Material Thickness | 0.048" |
| Number Of Bung Holes | 0 |
| Outside Dia. | 23" |
| Overall Height | 34 1/2" |
| Packing Group | I, II And III Of Hazardous Materials |
| Top Material Gauge | 18 ga. |
| Top Outside Diameter | 23" |
| Un Rating Liquids | 1A2/Y1.5/150 |
| Un Rating Solids | 1A2/X435/S |
| Volume | 55 gal. |
| Volume Capacity | 55 gal. |
| Height (cm) | 89.66 |
|---|---|
| Length (cm) | 89.66 |
| Width (cm) | 59.44 |
| HS Code | 7310100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)