-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Ratchet |
|---|---|
| Corrosion Resistance | Yes |
| Drive Size | 3/8" |
| Finish | Chrome |
| Flex Range Of Motion | 180° |
| Grip Style | Knurled |
| Head Depth | 43/64" |
| Head Movement | Flexible |
| Head Shape | Round |
| Head Style | Pear |
| Head Thickness | 1 1/4" |
| Head Width | 1 13/32" |
| Includes | Cap, Clip Spring, Grease, Inner Body, Pawl, Stem Pin |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Material | Alloy Steel |
| Measurement Type | SAE |
|---|---|
| Min. Arc Swing | 6° |
| Minimum Arc Swing | 9° |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Geared Teeth | 40 |
| Overall Length | 10 3/4" |
| Quick Release | No |
| Ratchet Type | Standard |
| Ratcheting | Yes |
| Repair Kit | Mfr. No. 45170-2 |
| Reversible | Yes |
| Reversing | Yes |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| standard | ASME B107.110-2012 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 3.81 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.432 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)