-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Ratchet |
|---|---|
| Corrosion Resistant | Yes |
| Drive Size | 3/8" |
| Features | Corrosion Resistant, Flexible Head |
| Finish | Chrome |
| Flex Range Of Motion | 181° |
| For Use With | 3/8 In Sockets/Ratchet Adapters |
| Grip Style | Knurled |
| Grip Type | Knurled |
| Handle Shape | Straight |
| Handle Type | Standard |
| Head Movement | Flexible |
| Head Style | Flexible |
|---|---|
| Head Type | Flexible |
| Insulated | No |
| Material | Alloy Steel |
| Non-magnetic | No |
| Non-sparking | No |
| Overall Length | 10" |
| Ratcheting | No |
| Reversible | No |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| standard | ASME B107.110-2012 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 2.29 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)