-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Analog Multimeter |
|---|---|
| Ac Frequency Response | 60 Hz |
| Audible Continuity | Yes |
| Basic Ac Current Accuracy | -3% to +3% |
| Basic Ac Voltage Accuracy | -3% to +3% |
| Basic Dc Current Accuracy | -1.5% to +1.5% |
| Basic Dc Voltage Accuracy | -2% to +2% |
| Batteries Included | Yes |
| Battery Size | 9V, D |
| Battery Voltage | 9V |
| Calibration Certificate Included | No |
| Decibels | -20 dBA to +50 dBA |
| Includes | Audible Continuity Check, Resettable Overload Protection Circuit, Test Leads With Alligator Clips |
| Max. Ac Volts | 1000V AC |
| Max. Dc Amps | 10A |
| Max. Dc Amps Measurement | 10A |
| Max. Dc Volts | 1000V |
| Max. Ohms | 20 M ohms |
| Max. Resistance Measurement | 20 M ohms |
|---|---|
| Max. Sound Level Measurement | 50 dB |
| Maximum Ac Voltage Measurement | 1000V |
| Maximum Dc Voltage Measurement | 1000V |
| Minimum Ac Voltage Measurement | 2.5V |
| Minimum Dc Current Measurement | 50 µA |
| Minimum Dc Voltage Measurement | 250V |
| Minimum Sound Level Measurement | -20 dB |
| Mirrored Scale | Yes |
| Movement | Mirrored Scale, Taut Band |
| Multimeter Features | Bright Yellow Case |
| Overall Height | 7" |
| Overall Width | 3.1" |
| Parameters Measured | AC Voltage, DC Voltage, DC Current, Resistance |
| Resistance Measurement Accuracy | r x 1, 2.5° of Arc, r x 100, 2° of Arc, r x 10000, 2° of Arc |
| Sensitivity | 20K Ohms/V Dc, 5K Ohms/V Ac |
| Special Features | Large Tri-Colored Dial With Mirrored Scale To Prevent Parallax Error |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 17.78 |
| HS Code | 9030310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)