-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Analog Multimeter |
|---|---|
| Ac Frequency Response | 60 Hz |
| Audible Continuity | No |
| Basic Ac Current Accuracy | -3% to +3% |
| Basic Ac Voltage Accuracy | -3% to +3% |
| Basic Dc Current Accuracy | -1.5% to +1.5% |
| Basic Dc Voltage Accuracy | -2% to +2% |
| Batteries Included | Yes |
| Battery Size | 9V, D |
| Battery Voltage | 9V |
| Calibration Certificate Included | No |
| Decibels | -20 dBA to +50 dBA |
| Includes | Full-Size Test Leads With Threaded Probe Tips, Screw-On Alligator Clips |
| Max. Ac Volts | 1000V AC |
| Max. Dc Amps | 10A |
| Max. Dc Amps Measurement | 10A |
| Max. Dc Volts | 1000V |
| Max. Ohms | 20 M ohms |
|---|---|
| Max. Resistance Measurement | 20 M ohms |
| Max. Sound Level Measurement | 50 dB |
| Maximum Ac Voltage Measurement | 1000V |
| Maximum Dc Voltage Measurement | 1000V |
| Minimum Ac Voltage Measurement | 2.5V |
| Minimum Dc Current Measurement | 50 µA |
| Minimum Dc Voltage Measurement | 250V |
| Minimum Sound Level Measurement | -20 dB |
| Mirrored Scale | Yes |
| Movement | Shock Resistant, Taut Band |
| Overall Height | 7" |
| Overall Width | 5 1/2" |
| Parameters Measured | AC Voltage, DC Voltage, DC Current, Resistance |
| Resistance Measurement Accuracy | r x 1, 2.5° of Arc, r x 100, 2° of Arc, r x 10000, 2° of Arc |
| Sensitivity | 20K Ohms/V Dc, 5K Ohms/V Ac |
| Special Features | Large Tri-Colored Dial With Mirrored Scale To Prevent Parallax Error, Rugged Phenolic Case With Reinforced Walls For Maximum Durability, Shock Resistance, Two Knobs Control The Selection Of Functions And Ranges |
Simpson multimeter 260-8 is used to measure electrical quantities, such as current, resistance, voltage, signal power & frequency in workshops, labs or field operations. The fundamental functionality comprises the measurement of resistance in ohms, potential in volts and current in amps. This Simpson multimeter 260-8 features added recalibrate overload protection circuit and audible continuity checking. It provides maximum instrument safety under overload conditions that might happen within the measuring capabilities of the instrument. Simpson multimeter 260-8 provides a self-shielding taut-band meter movement that offers superior shock resistance. This Simpson multimeter 260-8 comes with a heavy-duty phenolic case having fortified walls for superior durability. It features two easy to use knobs that manage the preference of ranges and functions.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 17.78 |
| HS Code | 9030310000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7695 |
Simpson multimeter 260-8 is used to measure AC / DC voltage, AC / DC current, resistance & continuity. It is also suitable for checking diodes, measuring capacitance and testing batteries and frequencies.
Simpson multimeter 260-8 is a permanent magnet moving coil (PMMC) type equipment that works on the principle of d'Arsonval galvanometer. So when the current passes through the coil, the permanent magnet produces a magnetic field. When current starts flowing through the coil, a deflecting torque works on the coil that turns it by an angle, so the pointer moves over a scale. A pair of hairsprings is connected to the spindle to deliver the managing torque.
Some of the different types of analogue meters are direct current (DC), alternating current (AC) and direct and alternating current (DC/AC) analogue meters.
The major difference between the two is the display. The analogue multimeter employs a needle to display the value, whereas a digital multimeter reflects the results as numbers on a digital screen.
Just like their digital counterparts, analogue multimeters can measure electrical outputs, such as current, voltage & resistance. As done with digital multimeters, the user must select a function & a corresponding range must be set.
Digital multimeters are instruments that calculate quantities like voltage, current and resistance. They display these measured values on a digital display, permitting them to be read comfortably and directly, even by new operators.
An analogue power meter is an instrument that features a printed display to show any electrical parameter, such as the energy consumed by a typical business or electrical device. It features an easy to read display and is also known as an electromechanical meter.
Power, phase angle and frequency are some of the quantities that a multimeter can not measure.
An analogue meter still has the advantage of being able to show minute changes very comfortably. Watching a needle swing up or down is a fair deal and comfortable to interpret rather than tracking the changing digits of a digital display.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)