-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shunt Trip |
|---|---|
| Frame Type | MD |
| Connection Type | Lead Wire |
| Frame Type | MD, HMD, MXD, HMXD, CMD, SMD, SHMD, SCMD, ND, HND, NXD, HNXD, CND, SND, SHND, SCND, PD, HPD, PXD, HPXD, SPD, SHDP, CPD, RD, HRD, RXD, HRXD, MM6B, MMKB, NM6B, NMKB, PM6B, PMKB |
|---|---|
| Mounting Type | Left/Right Pole |
| Voltage | 24V DC |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 18.54 |
| HS Code | 8536308000 |
|---|---|
| Weight (kg) | 1.2303 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)