-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shunt Trip |
|---|---|
| Frame Type | FD |
| For Use With | FD, HFD, HHFD, FXD, HFXD, HHFXD, CFD, FM6B, FMKB Circuit Breakers |
|---|---|
| Voltage | 24V DC |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 8536308000 |
|---|---|
| Weight (kg) | 0.2462 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)