-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Aic Rating | 25 kAIC @ 277V |
| Amps | 35A |
| Frame Type | NGB |
| Number Of Poles | 1 |
|---|---|
| Voltage | 600V |
| Voltage Type | AC |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 12.7 |
| HS Code | 8536200020 |
|---|---|
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)