SIEMENS LGB3B100B Circuit Breaker, Bolt-On, 100 Ampere, 3 Pole, 480V

Item: CE6LUR
Model: LGB3B100B
89 In Stock

Ships within 2 days via

3

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$884.44
5% off
$840.22 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Bolt On Circuit Breaker
Amps 100A
Frame Type LGB
Number Of Poles 3
Voltage 480V
Voltage Type AC

Shipping Information

Height (cm) 13.72
Length (cm) 7.11
Width (cm) 7.62
HS Code 8536200020
Weight (kg) 1.2402

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site