SIEMENS HEM3M003L Circuit Breaker Feed-thru 3 Amp 600vac 3p 65kaic@480v

Item: AG8PDN
Model: HEM3M003L
Check Availability
Limited Availbility.

Get it by Tuesday, Feb 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Circuit Breaker
Aic Rating 65 kAIC @ 480V
Frame Type HEM
Number Of Poles 3
Voltage 600V
Voltage Type AC

Shipping Information

Height (cm) 25.4
Length (cm) 20.32
Width (cm) 20.32
HS Code 8536200040
Weight (kg) 1.35

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site