SIEMENS HEG3B090L Circuit Breaker Feed-thru 90 Amp 600vac 3p 65kaic@480v

Item: AG8PDF
Model: HEG3B090L
Check Availability
Limited Availbility.

Get it by Monday, Feb 9

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Circuit Breaker
Aic Rating 65 kAIC @ 480V
Frame Type HEB
Number Of Poles 3
Voltage 600V
Voltage Type AC

Shipping Information

Height (cm) 12
Length (cm) 10
Width (cm) 17
HS Code 8536200040
Weight (kg) 1.3491

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site