-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 277V AC |
| Amps | 30A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Lug In Panelboard |
| Circuit Breaker Type | High Interrupting Capacity |
| Dc Voltage Rating | 125V DC |
| Depth | 3.92" |
| For Use With | SB Switchboards, Sentron Panelboards |
| Frame Size | 125A, ED |
| Frame Type | HED |
| Height | 6.35" |
| High Amp Trip Setting | 30A |
| Instantaneous Trip | Fixed |
| Low Amp Trip Setting | 30A |
|---|---|
| Max. Wire Size | 4 AWG |
| Maximum Air Rating | 65 Ka @ 277V Ac |
| Min. Wire Size | 10 AWG |
| Number Of Poles | 1 |
| Phase | Single |
| Phase Connection | Any |
| Series | HED4 Series |
| Terminal Connection | Load Side Lug |
| Trip Type | Thermal Magnetic |
| Voltage | 277V |
| Voltage Type | AC |
| Width | 1" |
| standard | IEC 60947-2, UL 489 |
| Height (cm) | 16.13 |
|---|---|
| Length (cm) | 9.96 |
| Width (cm) | 2.54 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)