-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | -25°F to +130°F |
| Application | Damper |
| Control Signal | Proportional |
| Depth | 2.688" |
| Electrical Connection Type | Hardwired |
| For Shaft Diameter | 5/8" |
| For Shaft Shape | Round |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 2 3/8" |
| Housing Material | Plastic |
| Includes | Mounting Bracket |
| Input Voltage | 24V AC |
| Ip Rating | IP54 |
| Maximum Operating Temperature | 130°F |
| Minimum Operating Temperature | -22°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
| Output Signal | 0-10V DC |
| Overall Depth | 2 3/8" |
| Overall Height | 5 1/2" |
| Overall Width | 2 3/4" |
|---|---|
| Plenum Rating | Plenum Rated |
| Power Consumption | 3.3 VA |
| Product Type | Actuator |
| Rated Torque | 88 lbs.-in. |
| Replaces Honeywell Motors | MN7510A2001 |
| Return Action | Non-Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | Self Centering |
| Signal Type | Proportional |
| Spring Return | No |
| Stroke Deg. | 90° |
| Stroke Degree | 95° |
| System Application | Dampers |
| Time To Close | 150 sec. |
| Time To Open | 150 sec. |
| Timing | 125 sec. |
| Torque | 88 lbs.-in. |
| Type | Non Spring Return |
| Voltage | 24A AC |
| Width | 5.437" |
| standard | C-UL LISTED (C22.2 NO. 24-93) LISTED, CE CERTIFIED, UL 1995, UL LISTED 873 |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 16.26 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)