-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | -25°F to +130°F |
| Application | Damper |
| Control Signal | Proportional |
| Depth | 4 3/4" |
| Electrical Connection Type | Hardwired |
| For Shaft Diameter | 1" |
| For Shaft Height | 1" |
| For Shaft Shape | Round, Square |
| For Shaft Width | 1" |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 2 7/8" |
| Housing Material | Aluminum |
| Includes | Mounting Bracket |
| Input Voltage | 24V AC/DC |
| Ip Rating | IP54 |
| Maximum Operating Temperature | 130°F |
| Minimum Operating Temperature | -25°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
| Output Signal | 0-10V DC |
| Overall Depth | 2 3/4" |
| Overall Height | 11 3/4" |
|---|---|
| Overall Width | 4" |
| Plenum Rating | Not Plenum Rated |
| Power Consumption | 1.5 W |
| Power Rating | 24V AC/DC |
| Product Type | Damper Actuator |
| Rated Torque | 221 lbs.-in. |
| Replaces Honeywell Motors | MN7220A2007 |
| Return Action | Non-Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | Self Centering |
| Signal Type | Proportional |
| Spring Return | No |
| Stroke Deg. | 90° |
| System Application | Dampers |
| Time To Close | 150 sec. |
| Timing | 125 sec. |
| Torque | 221 lbs.-in. |
| Type | Non Spring Return |
| Voltage | 24A AC |
| Width | 12" |
| standard | CE ELECTROMAGNETIC COMPATIBILITY 2014/30/EU, CE LOW-VOLTAGE DIRECTIVE 2006/95/EC, CSA E60730, UL 60730 |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 23.88 |
| HS Code | 8483405010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)