SIEMENS ED62B100 Circuit Breaker, Bolt-On, 100 Ampere, 1 Phase, 25kAIC at 480V

Item: CE6LNC
Model: ED62B100
Check Availability
Limited Availbility.
2

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bolt On Circuit Breaker
Amps 100A
Frame Type ED
Number Of Poles 2
Voltage 600V
Voltage Type AC

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site