-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120V AC |
| Aic Rating | 10 kAIC @ 120V |
| Amps | 20A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Bolt On |
| Circuit Breaker Type | Ground Fault Equipment Protection |
| Compatible Panelboard/load Center Series | P1 |
| Dc Voltage Rating | Not Rated |
| Depth | 12.7" |
| For Use With | Siemens P1 Panelboards |
| Frame Size | 60A/BLE |
| Frame Type | B |
| Length | 9.8" |
|---|---|
| Max. Air Rating | 10 kA At 120V AC |
| Max. Wire Size | 10 AWG |
| Minimum Wire Size | 12 AWG, 14 AWG |
| Number Of Poles | 1 |
| Phase | Single |
| Series | BLE Series |
| Terminal Connection | Lug |
| Voltage | 120V AC |
| Voltage Type | AC |
| Width | 7.6" |
| Standards | CSA CERTIFIED, HACR RATED, NOM CERTIFIED, UL LISTED |
| Height (cm) | 24 |
|---|---|
| Length (cm) | 19 |
| Width (cm) | 32 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | PH |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)