-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Actuator Accessory |
|---|---|
| Compatible With Brand | Siemens |
| Compatible With Grainger Part Number | 2UPH1, 2UPH4, 36G974 |
| Compatible With Manufacturer Model Number | GDE131.1P, GDE161.1P, GLB161.1P |
| Compatible With Series | Gdb, Gde, Glb |
| Depth | 2 1/4" |
| Height | 6 1/2" |
| Includes | Ball Joints, Mounting Bracket, Mounting Screws, Rotary To Linear Crank Arm |
| Material | Metal |
| Max. Square Shaft Width | 1/2" |
| Maximum Round Shaft Diameter | 5/8" |
|---|---|
| Overall Depth | 2 1/4" |
| Overall Height | 6 1/2" |
| Overall Length | 2 1/4" |
| Overall Width | 5 1/4" |
| Product Type | Mounting Kit |
| Thread Size | Not Applicable |
| Type | Floor And Frame Kit For GDE |
| Width | 5 1/4" |
| Standards | ROHS, WEEE (2012/19/EU) |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 18.03 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 0.837 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)