-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Actuator Accessory |
|---|---|
| Compatible With Brand | Siemens |
| Compatible With Grainger Part Number | 284X88, 284X92, 284X93, 284X99, 284Y01, 2UPH2, 2UPH5, 36G967, 36G968, 36G969, 36G970, 40PN56, 5WYD7, 5WYE2, 5WYE4, 810KM5 |
| Compatible With Manufacturer Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
| Compatible With Series | Gbb, Gca, Gib |
| Depth | 4 3/4" |
| Height | 6" |
| Includes | Crank Arm, Mounting Bracket, Mounting Fasteners, Teflon Support-Bearing Ring |
| Material | Metal |
| Max. Square Shaft Width | 5/8" |
| Maximum Round Shaft Diameter | 1" |
|---|---|
| Overall Depth | 4 3/4" |
| Overall Height | 6 5/8" |
| Overall Length | 4 3/4" |
| Overall Width | 6" |
| Product Type | Mounting Kit |
| Thread Size | Not Applicable |
| Type | Floor Mounting Kit For GCA |
| Width | 6 5/8" |
| standard | ROHS, WEEE (2012/19/EU) |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 24.38 |
| HS Code | 8302496085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)