-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auxiliary Contact |
|---|---|
| Frame Type | JD |
| Frame Type | JD, LD, LMD, HJD, HLD, HLMD, HHJD, HHLD, JXD, LXD, LMXD, HJXD, HLXD, HLMXD, HHJXD, HHLXD, CJD, CLD, SLD, SJD, SHLD, SHJD, SCLD, SCJD, JM6B, JMKB, LM6B, LMKB |
|---|---|
| Voltage | 12V DC |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 12.7 |
| HS Code | 8536509065 |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)