-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auxiliary Contact |
|---|
| Frame Type | ED |
|---|
| Height (cm) | 7 |
|---|---|
| Length (cm) | 14 |
| Width (cm) | 18.5 |
| HS Code | 8536509065 |
|---|---|
| Weight (kg) | 0.3483 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)