-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inline Water Filter |
|---|---|
| Application | Drinking Water, Ice |
| Connection | 3/8" |
| Connection Size | 3/8" |
| Connection Type | NPT |
| Diameter | 3 3/8" |
| Features | Scale Control |
| Filter Media | Carbon |
| Flow Rate | 3 GPM |
| For Use With | Fountain |
| Length | 16" |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 100°F |
| Microns | 5 µm |
| Minimum Pressure | 20 psi |
| Minimum Temperature | 40°F |
| Overall Height | 16" |
| Pipe Size | 3/8" |
| Reduces | Chlorine Taste And Odor, Particulates |
| Removes Particle Size Down To | 5 µm |
| Service Life | 6000 gal. |
| Standards | NSF, NSF 42 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 45.72 |
| HS Code | 8421210000 |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)