-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inline Water Filter |
|---|---|
| Application | Coffee, Ice |
| Compatible Mfr. Model Number | 94-751-01, Lvpo-F3 |
| Connection Size | 3/8" |
| Connection Type | NPT |
| Diameter | 3 3/8" |
| Features | Designed For Versatile Installation Capabilities, Fiberdyne Media For Right Sized Capacity And Flow Rates For Lower Volume Accounts |
| Filter Media | Carbon |
| Flow Rate | 3 GPM |
| Length | 15" |
| Max. Pressure | 125 psi |
| Max. Temp. | 100°F |
|---|---|
| Microns | 5 µm |
| Minimum Pressure | 20 psi |
| Minimum Temperature | 40°F |
| Overall Height | 15" |
| Pipe Size | 3/8" |
| Reduces | Chlorine Taste And Odor, Scale |
| Removes Particle Size Down To | 5 µm |
| Service Life | 6000 gal. |
| Standards | NSF, NSF 42 |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 47.75 |
| Width (cm) | 15.75 |
| HS Code | 8421210000 |
|---|---|
| Weight (kg) | 1.4895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)