-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Booster Pump |
|---|---|
| Amps | 0.5A |
| Booster Pump Type | Booster Pump |
| Compatible Discharge Pipe Size | 3/8" |
| Compatible Intake Pipe Size | 3/8" |
| Diaphragm Material | Santoprene |
| Discharge Connection Size | 3/8" |
| Discharge Connection Type | FNPT |
| Discharge Port Size | 3/8" |
| Discharge Port Type | FNPT |
| Discharge Type | Quick Connect |
| Flow Rate | 1.9 GPM |
| Flow Rate (maximum) | 1.9 GPM |
| Flow Rate @ 20 Psi | 1.42 GPM |
| Flow Rate @ 40 Psi | 1.26 GPM |
| Flow Rate @ 60 Psi | 1.13 GPM |
| For Use With | Mfr. No. 804-001 |
| Frequency | 60 Hz |
| Housing Material | Stainless Steel |
| Hp | 1/3 hp |
| Hp - Pumps | 1/3 hp |
| Impeller Material | Santoprene |
| Impeller Type | Diaphragm |
| Includes | Cord |
| Intake Connection Size | 3/8" |
| Intake Connection Type | Barbed |
| Intake Type | FNPT |
|---|---|
| Max. Case Pressure | 87 psi |
| Max. Discharge Pressure | 87 psi |
| Max. Motor Ambient Temp. | 170°F |
| Max. Outlet Pressure | 87 psi |
| Max. Pressure Boost | 100 psi |
| Min. Motor Ambient Temp. | 34°F |
| No. Of Stages | 1 |
| Number Of Stages - Pumps | 1 |
| Operating Pressure (maximum) | 87 psi |
| Operation Type | Electric |
| Outlet | Industrial Interchange |
| Overall Height | 4" |
| Overall Length | 8" |
| Overall Width | 4" |
| Phase | 1 |
| Pressure Switch Setting | Factory Set |
| Pump Operation Type | Electric |
| Shut Off Pressure | 87 psi |
| Stages | 1 |
| Suction Port | 3/8" Barbed |
| Type | Booster Pump |
| Voltage | 115V AC |
| Wetted Material | NSF |
| standard | CSA, NSF CERTIFIED, UL LISTED |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.43 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)