-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Booster Pump |
|---|---|
| Amps | 0.8A |
| Booster Pump Type | Booster Pump |
| Compatible Discharge Pipe Size | 3/8" |
| Compatible Intake Pipe Size | 3/8" |
| Diaphragm Material | Santoprene |
| Discharge Connection Size | 3/8" |
| Discharge Connection Type | FNPT |
| Discharge Port Size | 3/8" |
| Discharge Port Type | FNPT |
| Discharge Type | Barbed |
| Flow Rate | 1.5 GPM |
| Flow Rate (maximum) | 1.5 GPM |
| Flow Rate @ 20 Psi | 1.42 GPM |
| Flow Rate @ 40 Psi | 1.26 GPM |
| Flow Rate @ 60 Psi | 1.13 GPM |
| For Use With | Mfr. No. 804-066 |
| Frequency | 60 Hz |
| Housing Material | Stainless Steel |
| Hp | 1/3 hp |
| Hp - Pumps | 1/3 hp |
| Impeller Material | Santoprene |
| Impeller Type | Diaphragm |
| Includes | Cord |
| Intake Connection Size | 3/8" |
| Intake Connection Type | FNPT |
|---|---|
| Intake Type | FNPT |
| Max. Case Pressure | 87 psi |
| Max. Discharge Pressure | 60 psi |
| Max. Motor Ambient Temp. | 170°F |
| Max. Outlet Pressure | 60 psi |
| Max. Pressure Boost | 100 psi |
| Min. Motor Ambient Temp. | 34°F |
| No. Of Stages | 1 |
| Number Of Stages - Pumps | 1 |
| Operating Pressure (maximum) | 60 psi |
| Operation Type | Electric |
| Overall Height | 4" |
| Overall Length | 8" |
| Overall Width | 4" |
| Phase | 1 |
| Pressure Switch Setting | Factory Set |
| Pump Operation Type | Electric |
| Shut Off Pressure | 87 psi |
| Stages | 1 |
| Suction Port | 3/8" FNPT |
| Type | Booster Pump |
| Voltage | 115V AC |
| Wetted Material | NSF |
| standard | CSA, NSF CERTIFIED, UL LISTED |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.79 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)