-
Select Country
- Source Now
Get it by Tuesday, Mar 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Torque Meter |
|---|---|
| Accuracy | +/-0.5% FS |
| Auto Power Off | Yes |
| Battery Chemistry | Nickel Metal Hybride |
| Battery Run Time | 8 hrs. |
| Digital Display Screen Type | LCD |
| Display Type | Digital |
| Force Accuracy | -0.5% to +0.5% |
| Force Resolution | 0.001 Lbs.-Ft./In., 0.001 N-M, 0.01 N-Cm, 1 Gcm |
| Function | User Selectable Comparator, Hi-Lo Set Points And One Button Memory Operation |
| Includes | (4) 30 mm Chuck Pin, Ac Adapter, USB Cable |
| Interface | USB |
| Manufacturer Warranty Length | 2 yrs. |
|---|---|
| Maximum Force Measured | 0.5N |
| Measuring Units | g-cm, lbs.-in., mN-m, N-cm |
| Memory | 1000 Data Points, Statistics (Average, Max And Min) |
| Minimum Force Measured | 0.01N |
| Number Of Batteries Required | 1 |
| Number Of Digits | 4 |
| Number Of Records Stored | 1000 |
| Output Type | USB |
| Power Source | AC Adapter |
| Sampling Rate | 1000 Hz |
| Tester Type | Digital Cap Torque Tester |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 31.5 |
| HS Code | 9024800000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.5725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)