-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanical Force Gauge |
|---|---|
| Accuracy | +/-0.2% FS |
| Analog Display Graduation | 0.25 |
| Batteries Included | No |
| Dial Graduation | 0.25 Kg |
| Digital Display Screen Type | No Display |
| Display Type | Analog |
| Force Accuracy | -0.2% to +0.2% |
| Function | Peak Hold |
| Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
| Includes | Carrying Case, Large Hook And Large V Hook |
|---|---|
| Manufacturer Warranty Length | 2 yrs. |
| Maximum Force Measured | 50 kgf |
| Measuring Units | Kg |
| Number Of Digits | 4 |
| Number Of Records Stored | 1000 |
| Power Source | AC Adapter, Battery |
| Range | 50 Kg |
| Tester Type | Mechanical Force Gauge |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 14.73 |
| HS Code | 8423820050 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)