| Item | Mechanical Expansion Plug |
|---|---|
| For Maximum Pipe Inside Diameter | 0.53" |
| For Minimum Pipe Inside Diameter | 12/25" |
| For Pipe Size | 1/2" |
| Handle Material | Stainless Steel |
| Head Type | T Handle |
| Inside Dia. | 0.48" to 0.528" |
| Material | Neoprene Rubber, Stainless Steel |
| Max. Air Pressure | Up To 10 psi |
| Maximum Back Pressure | 10 psi |
|---|---|
| Maximum Back Pressure (air) | 10 psi |
| Maximum Back Pressure (water) | 23 Ft. Of Head |
| Nominal Size | 1/2" |
| Overall Height | 1.87" |
| Plate Material | Stainless Steel |
| Plug Seal Location | End Of Pipe |
| Plug Seal Material | Neoprene |
| Plug Type | Turn Tite |
| Height (cm) | 4.75 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 4016991500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)