-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union |
|---|---|
| Body Material | Stainless Steel |
| Class | Class 3000 |
| Connection Type | Socket Weld |
| Grade | Grade 316 |
| Max. Pressure | 3000 psi |
|---|---|
| Max. Steam Pressure | 2810 psi |
| Outside Dia. | 1.828" |
| Pipe Size | 3/8" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.57 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)