-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union |
|---|---|
| Basic Fitting Shape | Union |
| Body Material | Stainless Steel |
| Class | Class 3000 |
| Color | Silver |
| Connection Type | Socket Weld |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1/4" |
| Fitting Side A Outside Diameter | 1 5/8" |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1/4" |
| Fitting Side B Type | Socket |
| For Pipe Schedule | 80 |
|---|---|
| Grade | Grade 316 |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Material Grade | Grade 316 |
| Max. Pressure | 3000 psi |
| Max. Steam Pressure | 2810 psi |
| Maximum Operating Pressure | Refer To Specification |
| Outside Dia. | 1.656" |
| Overall Length | 1 7/16" |
| Pipe Fitting Material | Stainless Steel |
| Specific Fitting Shape | Union |
| Standards | ANSI B1.20.1, ASME A182, MSS SP-83 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.57 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)