-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PEX Stiffener |
|---|---|
| Application | Potable Water |
| Basic Material | Copper |
| Body Material | Copper |
| Color | Brass |
| Compatible Tube Material | HDPE, PEX, Polyethylene |
| Fitting Material | Copper |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 1 1/2" |
| Fitting Side B Connection Type | Push-To-Connect |
| Fitting Side B Tube Outer Diameter | 1 1/2" |
| Includes Pre-applied Thread Sealant | No |
|---|---|
| Maximum Operating Pressure | 160 psi |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 33°F |
| Overall Length | 1 19/32" |
| Pipe Size | 1 1/2" |
| Resistance Properties | Chlorine Resistant, Freeze Damage Resistant,UVResistant |
| Specific Fitting Shape | Tube Stiffener |
| System Of Measurement | Imperial |
| Temp. Range | +20°F to +200°F |
| Standards | ASSE 1061/NSF 102, CPUC LISTED, IAPMO, IGC 188, IPC, NSF/ANSI 61, UPC |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 1.9 |
| HS Code | 7419910010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)