-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Level Switch |
|---|---|
| Contact Form | DPDT |
| Contact Rating | 5A |
| Includes | Instructions |
| Input Voltage | 100-240V AC |
| Input Voltage - Maximum | 240V AC |
| Input Voltage - Minimum | 100V AC |
| Level Switch Type | RF Capacitance Point |
| Nema Enclosure Rating | 4 |
| Power Required | 100-240V AC |
| Probe Length | 12" |
|---|---|
| Probe Length (in.) | 12" |
| Process Connection Thread Gender | Male |
| Process Connection Thread Size | 1/2" |
| Process Connection Thread Type | NPT |
| Product Type | Level Switch |
| Sensor Probe Length | 12" |
| Switch Type | DPDT |
| Type | RF Capacitance Point |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 56.39 |
| Width (cm) | 17.02 |
| HS Code | 8536509045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)