-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Protective Goggles |
|---|---|
| Band Material | Elastic |
| Dielectric Protection | No |
| Eyewear Size | Universal |
| Foam Lined | No |
| For Small Heads Designation | Not Rated For Small Heads |
| Frame Color | Clear |
| Frame Material | PVC |
| Gender | Unisex |
| Goggles Ansi Dust/splash Rating | Not Rated |
| Goggles Lens Coating | Anti-Fog |
| Includes | Elastic Band |
| Includes Anti-fog Lens Coating | Yes |
| Includes Anti-static Lens Coating | No |
| Includes Brow Lining | No |
| Includes Eye Socket Lining | No |
| Includes No Lens Coatings | No |
|---|---|
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | No |
| Lens Coating | Anti Fog |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Nose Bridge Material | PVC |
| Photochromatic Lens | No |
| Series | 810 Series |
| Size | Universal |
| Strap Material | Elastic |
| Vent Type | Direct |
| X-ray Detectable | No |
| Standards | ANSI Z87.1 2015+ HIGH IMPACT |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 7.62 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)