-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Protective Goggles |
|---|---|
| Application | Firefighting |
| Brow Lining Material | Closed Cell Foam |
| Dielectric Protection | No |
| Foam Lined | Yes |
| Frame Color | Black |
| Frame Design | OTG |
| Gender | Unisex |
| Includes Anti-fog Lens Coating | Yes |
| Includes Anti-static Lens Coating | No |
| Includes Brow Lining | No |
| Includes Eye Socket Lining | No |
| Includes No Lens Coatings | No |
|---|---|
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | No |
| Lens Coating | Anti Fog |
| Lens Color | Smoke |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Photochromatic Lens | No |
| Size | Universal |
| Uv Protection | 99.9% |
| X-ray Detectable | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.1238 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)