-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clear Replacement Cover Plate |
|---|---|
| Compatible With Mfr. Model No. | 16710, 29711 |
| Compatible With Series | 290 Series |
| Features | Heat And Chemicals, Heat Resistant Materials Containing Cr-39 Monomer, Made Of Durable, Protection From Pitting And Scratching, Superior Resistance To Scratches |
| Fits Brand | Sellstrom |
| For Use With | 29711, Mfr. No.16710 |
| Lens Color | Clear |
|---|---|
| Plate Length | 4 1/2" |
| Plate Size | 4 1/2" x 5 1/4" |
| Plate Thickness | 0.056" |
| Plate Width | 5 1/4" |
| Standards | ANSI Z87.1, GGG-H-211D |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 12.7 |
| HS Code | 9001909000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)