SELLSTROM S19002 Plate Cover

Item: AD9JHY
Model: S19002
Cross Ref: 4T547
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3.07
10% off
$2.76 /unit (ex. VAT)
This product can only be shipped in multiples of 12
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
Item Clear Replacement Plastic Cover Plate
Compatible With Brand Sellstrom
Compatible With Manufacturer Model Number 16610, 29101-10WW
Compatible With Series 290 Series
Features Heat And Chemicals, Heat Resistant Materials Containing Cr-39 Monomer, Made Of Durable, Protection From Pitting And Scratching, Superior Resistance To Scratches
For Use With 29101-10Ww, Mfr. No.16610
Lens Color Clear
Plate Length 2"
Plate Size 2" x 4 1/4"
Plate Thickness 0.056"
Plate Width 4 1/4"
Standards ANSI Z87.1, GGG-H-211D

Shipping Information

Height (cm) 0.25
Length (cm) 10.92
Width (cm) 6.86
HS Code 9001909000
Country Of Origin TW
Weight (kg) 0.0135

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site