-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Ball Material | Alloy Steel |
|---|---|
| Bore Dia. | 1/2" |
| Configuration | Male |
| Construction | Three Piece With Y Stud |
| Finish | Corrosion Resistant |
| Lubricant | Grease |
| Max. Static Radial Load | 7000 lbs. |
| Misalignment Angle | 24.3° |
|---|---|
| Outer Material | Carbon Steel |
| Race Material | Bronze |
| Series | Commercial Series |
| Y Stud Material | Carbon Steel |
| no. links/ ft. | 0 |
| Weight (kg) | 0.18 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)